Series Information
| Manufacturer Part Number | 2503035 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Sensors |
| Description | Sensor; M30; Capacitive; 10mm Range; 4 Wire; 10-65VDC; M12; M2503035 |
| Diameter | 30 mm |
| Number of Wires | 4-Wire |
| DC Voltage | 10-65 VDC |
| Voltage | 10-65 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Sensing Range | 10 mm |
| Connection Type | M12 Connector |
| Output Type | PNP |
| Output Circuit | NO, NC |
| Status Indicator | Yes |
| Composition | Metallic |
| Enclosure | IP67 |
| Approvals | cULus |
| Net Weight | 0.215 lbs |
| Gross Weight | 0.315 lbs |