BC10-PT30-VN4X27M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BC10-PT30-VN4X27M

Turck Sensors

BC10-PT30-VN4X27M

Turck Sensors
Sensor, Capacitive
Item Number
BC10-PT30-VN4X27M
MFG Item Number
2510106
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
BC10-PT30-VN4X27M
Sensor, Capacitive

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 2510106
Manufacturer Turck
Family Series Turck Sensors
Description Sensor, Capacitive
Diameter 30 mm
Number of Wires 4-Wire
DC Voltage 10-65 VDC
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Range 10 mm
Connection Type Cable Connection
Output Type NPN
Output Circuit NO, NC
Status Indicator Yes
Composition Non-Metallic
Enclosure IP67
Net Weight 0 lbs
Gross Weight 0.9 lbs