BC10-PT30-VP4X27M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BC10-PT30-VP4X27M

Turck Sensors

BC10-PT30-VP4X27M

Turck Sensors
Sensor, Capacitive
Item Number
BC10-PT30-VP4X27M
MFG Item Number
2507021
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
BC10-PT30-VP4X27M
Sensor, Capacitive

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 2507021
Manufacturer Turck
Family Series Turck Sensors
Description Sensor, Capacitive
Diameter 30 mm
Sensing Range 10 mm
Output Type PNP
Output Circuit NO, NC
Status Indicator Yes
Composition Non-Metallic
Net Weight 0 lbs
Gross Weight 0 lbs