Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BC10-PT30-Y0X-0.2-RS4.21T Turck Sensors, Sensor, Capacitive
BC10-PT30-Y0X-0.2-RS4.21T Turck Sensors, Sensor, Capacitive
Item Number
BC10-PT30-Y0X-0.2-RS4.21T
This item cannot be canceled or returned
Description
Item #
BC10-PT30-Y0X-0.2-RS4.21T
Specifications
Specifications
| Manufacturer Part Number |
2020081 |
| Manufacturer |
Turck |
| Family Series |
Turck Sensors |
| Description |
Sensor, Capacitive |
| Diameter |
30 mm |
| Number of Wires |
2-Wire |
| DC Voltage |
8.2 VDC |
| Voltage |
8.2 VDC |
| Nominal Voltage |
12 VDC |
| Sensing Range |
10 mm |
| Connection Type |
Cable with M12 Connector |
| Output Type |
NAMUR |
| Status Indicator |
Yes |
| Composition |
Non-Metallic |
| Enclosure |
IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
BC10-PT30-Y0X-0.2-RS4.21T
Turck Sensors