BC10-Q14-AN4X2-V1131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BC10-Q14-AN4X2-V1131

Turck Sensors

BC10-Q14-AN4X2-V1131

Turck Sensors
Sensor, Capacitive
Item Number
BC10-Q14-AN4X2-V1131
MFG Item Number
2530011
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
BC10-Q14-AN4X2-V1131
Sensor, Capacitive

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 2530011
Manufacturer Turck
Family Series Turck Sensors
Description Sensor, Capacitive
Diameter 14 mm
Number of Wires 3-Wire
DC Voltage 10-65 VDC
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Range 10 mm
Output Type NPN
Output Circuit NO
Status Indicator Yes
Composition Non-Metallic
Enclosure IP67
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.1 lbs