BC10-QF5.5-AP6X2/S932

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BC10-QF5.5-AP6X2/S932

Turck Sensors

BC10-QF5.5-AP6X2/S932

Turck Sensors
Sensor; Level; Capacitive; 10mm
Item Number
BC10-QF5.5-AP6X2/S932
MFG Item Number
2620109
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
BC10-QF5.5-AP6X2/S932
Sensor; Level; Capacitive; 10mm

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 2620109
Manufacturer Turck
Family Series Turck Sensors
Description Sensor; Level; Capacitive; 10mm Range; 3 Wire; PNP; 10-30VDC; Covered Pot.
Diameter 5.5 mm
DC Voltage 10-30 VDC
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Range 10 mm
Connection Type Cable Connection
Output Type NPN
Output Circuit NO
Status Indicator Yes
Composition Non-Metallic
Enclosure IP67
Net Weight 0 lbs
Gross Weight 0.1 lbs