Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
| Manufacturer Part Number | 2620117 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Sensors |
| Description | Sensor, Capacitive |
| Diameter | 5.5 mm |
| DC Voltage | 10-30 VDC |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Range | 10 mm |
| Connection Type | Cable Connection |
| Output Type | PNP |
| Output Circuit | NO |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Enclosure | IP67 |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.085 lbs |