Series Information
| Manufacturer Part Number | 2620126 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Sensors |
| Description | Sensor; Proximity; Capacitive; 10mm Range; 10-30VDC; PNP-NC; 2m; TPU; S2620126 |
| Diameter | 5.5 mm |
| Number of Wires | 3-Wire |
| DC Voltage | 10-30 VDC |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Range | 10 mm |
| Connection Type | Cable Connection |
| Output Type | PNP |
| Output Circuit | NC |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Enclosure | IP67 |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0.1 lbs |