Series Information
| Manufacturer Part Number | 2310710 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Sensors |
| Description | Sensor; Proximity; Capacitive; 2 Wire AC N.O.; M12 Connector; 10-15mm Range |
| Diameter | 30 mm |
| Number of Wires | 2-Wire |
| AC Voltage | 20-250 VAC |
| Voltage | 20-250 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC |
| Sensing Range | 10 mm |
| Connection Type | 1/2-20 UNF-2A Connector |
| Output Circuit | NO |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Enclosure | IP67 |
| Net Weight | 0 lbs |
| Gross Weight | 0.2 lbs |