Series Information
| Manufacturer Part Number | 2310820 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Sensors |
| Description | Sensor, Capacitive |
| Diameter | 30 mm |
| Number of Wires | 2-Wire |
| AC Voltage | 20-250 VAC |
| DC Voltage | 20-320 VDC |
| Voltage | 20-250 VAC, 20-320 VDC |
| Nominal Voltage | 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Sensing Range | 10 mm |
| Connection Type | 1/2-20 UNF-2A Connector |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Enclosure | IP67 |
| Net Weight | 0 lbs |
| Gross Weight | 0.2 lbs |