Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BC10-S30-RZ3X

Turck Sensors

BC10-S30-RZ3X

Turck Sensors
Sensor, Capacitive
Item Number
BC10-S30-RZ3X
MFG Item Number
2310800
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
BC10-S30-RZ3X
Sensor, Capacitive

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 2310800
Manufacturer Turck
Family Series Turck Sensors
Description Sensor, Capacitive
Diameter 30 mm
Number of Wires 2-Wire
AC Voltage 20-250 VAC
Voltage 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Range 10 mm
Connection Type Cable Connection
Output Circuit NC
Status Indicator Yes
Composition Non-Metallic
Enclosure IP67
Net Weight 0 lbs
Gross Weight 0.3 lbs