Series Information
| Manufacturer Part Number | 2010010 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Sensors |
| Description | Capacitive Proximity Sensor; Cylindrical; 10mm; DC; NAMUR; Cable 2Wire; 30mm; Shielded |
| Diameter | 30 mm |
| Number of Wires | 2-Wire |
| DC Voltage | 8.2 VDC |
| Voltage | 8.2 VDC |
| Nominal Voltage | 12 VDC |
| Sensing Range | 10 mm |
| Connection Type | Cable Connection |
| Output Type | NAMUR |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Enclosure | IP67 |
| Net Weight | 0 lbs |
| Gross Weight | 1 lb |