Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Conduit Outlet Bodies, Spec 5 Series
BC125G
Appleton Conduit Outlet Bodies, Spec 5 Series
1-1/4 AND 1-1/2 CAST COND BDY CVR
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Spec 5 Series
1-1/4 AND 1-1/2 CAST COND BDY CVR
Spec 5 Series Information
Specifications
Specifications
| Manufacturer Part Number |
BC125G |
| Manufacturer |
Appleton |
| Product Series |
Spec 5 |
| Family Series |
Appleton Conduit Outlet Bodies, Spec 5 Series |
| Description |
1-1/4 AND 1-1/2 CAST COND BDY CVR |
| Gasket Included |
No |
| Connection Type |
Screw |
| Hub Size |
1-1/2 ", 1-1/4 " |
| Composition |
Iron |
| Approvals |
CSA, UL |
| Comments |
Flat Top Design |
| Net Weight |
0.94 lbs |
| Gross Weight |
0.94 lbs |
BC125G
Appleton Conduit Outlet Bodies, Spec 5 Series