Series Information
| Manufacturer Part Number | BC139 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Drives |
| Description | .25HP-230V/SCR CNTL, AC, HP RES REQ. |
| AC Voltage | 200 VAC |
| Input Current | 3.5 A |
| Output Armature Voltage (DC) | 0-180 VDC |
| Output Field Current (DC) | 3.5 A |
| Nominal Field Voltage (DC) | 12 VDC, 125 VDC, 24 VDC, 48 VDC, 90 VDC |
| Nominal Input Voltage | 208 VAC |
| Output Field VDC | 0-180 VDC |
| NEMA Rating | NEMA 1 |
| Nominal Armature VDC | 125 VDC, 6 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |