Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BC14-14 Catamount, a T & B Brand Terminals, NON-INS RING TERM, HD 16-14, 1/4, M
BC14-14 Catamount, a T & B Brand Terminals, NON-INS RING TERM, HD 16-14, 1/4, M
This item cannot be canceled or returned
Description
NON-INS RING TERM, HD 16-14, 1/4, M
Specifications
Specifications
| Manufacturer Part Number |
BC14-14 |
| Manufacturer |
Catamount, a T & B Brand |
| Family Series |
Catamount, a T & B Brand Terminals |
| Description |
Non-Insulated Heavy Duty Ring Terminal, Length .93 Inches, Width .51 Inches, Bolt Hole 1/4 Inch, Wire Range 16-14 AWG Heavy Duty, Copper, Tin Plated |
| Terminal Type |
Ring |
| Wire Size Range |
16-14 AWG |
| Insulated |
Non-Insulated |
| Color |
Gray |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/2 " |
| Maximum Temperature |
302 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.01 lbs |
BC14-14
Catamount, a T & B Brand Terminals