BC142-6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BC142-6

Baldor-ABB Motors Drives

BC142-6

Baldor-ABB Motors Drives
DC DRIVE, CHASSIS MOUNT
MFG Item Number
BC142-6
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
BC142-6
DC DRIVE, CHASSIS MOUNT

Series Information

Specifications

Specifications
Manufacturer Part Number BC142-6
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Drives
Description DC DRIVE, CHASSIS MOUNT, 0.01-1.5HP@115VAC, 0.02-3HP@230VAC
AC Voltage 110 VAC
Input Current 8 A
Output Armature Voltage (DC) 0-90 VDC
Output Field Current (DC) 8 A
Nominal Field Voltage (DC) 12 VDC, 24 VDC, 48 VDC, 90 VDC
Nominal Input Voltage 120 VAC
Output Field VDC 0-90 VDC
Nominal Armature VDC 6 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
253G-200C
253G-200C
Dart Controls Drives, 250 Series