Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BC143 Baldor-ABB Motors Drives, Auxiliary Heatsink, FSWD4007A08
BC143 Baldor-ABB Motors Drives, Auxiliary Heatsink, FSWD4007A08
This item cannot be canceled or returned
Description
Auxiliary Heatsink, FSWD4007A08
Specifications
Specifications
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Drives |
| Manufacturer Part Number |
BC143 |
| Description |
Auxiliary Heatsink, FSWD4007A08 |
| Accessory Type |
Auxiliary Heat Sink |
| Net Weight |
2.1 lbs |
| Gross Weight |
2.1 lbs |
BC143
Baldor-ABB Motors Drives