Series Information
| Manufacturer Part Number | 2502127 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Sensors |
| Description | Capacitive Sensor, Proximity; Cylindrical; 15mm; DC; PNP-NO/NC; Cable 4Wire; Shielded |
| Diameter | 34 mm |
| Number of Wires | 4-Wire |
| DC Voltage | 10-65 VDC |
| Voltage | 10-65 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Sensing Range | 15 mm |
| Connection Type | Cable Connection |
| Output Type | NPN |
| Output Circuit | NO, NC |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Enclosure | IP67 |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0.4 lbs |