Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BC157
RUN/JOG SWITCH (9340) NEMA 4X
This item cannot be canceled or returned
Description
RUN/JOG SWITCH (9340) NEMA 4X
Specifications
Specifications
| Manufacturer Part Number |
BC157 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Drives |
| Description |
RUN/JOG SWITCH (9340) NEMA 4X |
| NEMA Rating |
NEMA 4X |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
BC157
Baldor-ABB Motors Drives