BC18100
Cully-Minerallac Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BC18100 Cully-Minerallac Conduit Mounts, BEAM CLAMP W/FAST SUPPORT

MFG Item Number
BC18100

BC18100 Cully-Minerallac Conduit Mounts, BEAM CLAMP W/FAST SUPPORT

MFG Item Number
BC18100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40

Description

Conduit Mounts, Series
Item #
BC18100
BEAM CLAMP W/FAST SUPPORT

Series Information

Specifications

Specifications
Manufacturer Part Number BC18100
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Description BEAM CLAMP W/FAST SUPPORT
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Composition Steel
Style Clamp
EMT Size (in) 1 "
Rigid Size (in) 3/4 "
Net Weight 0 lbs
Gross Weight 0 lbs