BC18KC1234
Cully-Minerallac Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BC18KC1234 Cully-Minerallac Conduit Mounts, BEAM CLAMP W/KOMBO CLIP

MFG Item Number
BC18KC1234

BC18KC1234 Cully-Minerallac Conduit Mounts, BEAM CLAMP W/KOMBO CLIP

MFG Item Number
BC18KC1234
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Conduit Mounts, Series
Item #
BC18KC1234
BEAM CLAMP W/KOMBO CLIP

Series Information

Specifications

Specifications
Manufacturer Part Number BC18KC1234
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Description BEAM CLAMP W/KOMBO CLIP
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Composition Steel
Style Clamp
EMT Size (in) 1/2 "
Rigid Size (in) 3/4 "
Approvals UL
Comments 75 lbs Load Capacity, Fits 1/2 and 3/4 " Conduit
Net Weight 0 lbs
Gross Weight 0 lbs