BC20-CP40-FZ3X2-B1131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BC20-CP40-FZ3X2-B1131

Turck Sensors

BC20-CP40-FZ3X2-B1131

Turck Sensors
Sensor, Capacitive
Item Number
BC20-CP40-FZ3X2-B1131
MFG Item Number
2311592
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
BC20-CP40-FZ3X2-B1131
Sensor, Capacitive

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 2311592
Manufacturer Turck
Family Series Turck Sensors
Description Sensor, Capacitive
Sensing Range 20 mm
Output Circuit NO, NC
Status Indicator Yes
Net Weight 0 lbs
Gross Weight 0.5 lbs