BC20-CP40-FZ3X2/S10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BC20-CP40-FZ3X2/S10

Turck Sensors

BC20-CP40-FZ3X2/S10

Turck Sensors
20 mm Capacitive Proximity Sensor;
Item Number
BC20-CP40-FZ3X2/S10
MFG Item Number
23115
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
BC20-CP40-FZ3X2/S10
20 mm Capacitive Proximity Sensor;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 23115
Manufacturer Turck
Family Series Turck Sensors
Description 20 mm Capacitive Proximity Sensor; NO/NC; 500 mA; 1/2-14 NPT; IP67
Number of Wires 2-Wire
AC Voltage 20-250 VAC
Voltage 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Range 20 mm
Connection Type Terminal Chamber
Output Circuit NO, NC
Status Indicator Yes
Composition Non-Metallic
Enclosure IP67
Net Weight 0.405 lbs
Gross Weight 0.43 lbs