Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BC20-K40SR-FZ3X2

Turck Sensors

BC20-K40SR-FZ3X2

Turck Sensors
Sensor, Capacitive
Item Number
BC20-K40SR-FZ3X2
MFG Item Number
23103
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
BC20-K40SR-FZ3X2
Sensor, Capacitive

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 23103
Manufacturer Turck
Family Series Turck Sensors
Description Sensor, Capacitive
Diameter 40 mm
Number of Wires 2-Wire
AC Voltage 20-250 VAC
Voltage 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Range 20 mm
Connection Type Terminal Chamber
Output Circuit NO, NC
Status Indicator Yes
Composition Non-Metallic
Enclosure IP67
Net Weight 0.305 lbs
Gross Weight 0.37 lbs