Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BC20-Q20-AP4X2-H1141/S400
BC20-Q20-AP4X2-H1141/S400
BC20-Q20-AP4X2-H1141/S400; M2530103
Item Number
BC20-Q20-AP4X2-H1141/S400
This item cannot be canceled or returned
Description
Item #
BC20-Q20-AP4X2-H1141/S400
BC20-Q20-AP4X2-H1141/S400; M2530103
Specifications
Specifications
| Manufacturer Part Number |
2530103 |
| Manufacturer |
Turck |
| Family Series |
Turck Sensors |
| Description |
BC20-Q20-AP4X2-H1141/S400; M2530103 |
| Diameter |
20 mm |
| Number of Wires |
3-Wire |
| DC Voltage |
10-65 VDC |
| Voltage |
10-65 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Sensing Range |
20 mm |
| Connection Type |
M12 Connector |
| Output Type |
PNP |
| Output Circuit |
NO |
| Status Indicator |
Yes |
| Composition |
Non-Metallic |
| Enclosure |
IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
BC20-Q20-AP4X2-H1141/S400
Turck Sensors