Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Connectors
BC202
Blackburn, a T & B Brand Connectors
CU COMPCONN C-CRIMP 1/0-2/0 No8-No2
This item cannot be canceled or returned
Description
CU COMPCONN C-CRIMP 1/0-2/0 No8-No2
Specifications
Specifications
| Manufacturer Part Number |
BC202 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Connectors |
| Description |
C-Crimps Copper Compression Connector, Run: 1/0 Sol - 2/0 Str, Tap 8 Sol - 2 Str, Length 15/16 Inch, Height 1-5/16 Inches |
| Approvals |
CSA, UL |
| Comments |
High Conductive Copper |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
BC202
Blackburn, a T & B Brand Connectors