Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BC24-LF
KBRF-200 FILTER, 120-240V, 50-60
This item cannot be canceled or returned
Description
KBRF-200 FILTER, 120-240V, 50-60
Specifications
Specifications
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Drives |
| Manufacturer Part Number |
BC24-LF |
| Description |
KBRF-200 FILTER, 120-240V, 50-60 |
| Accessory Type |
AC Line Filter |
| Voltage |
120-240 V |
| Net Weight |
0.013 lbs |
| Gross Weight |
1 lb |
BC24-LF
Baldor-ABB Motors Drives