BC250A
Appleton Conduit Outlet Bodies, NEC 6x8x Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BC250A Appleton Conduit Outlet Bodies, NEC 6x8x Series, 2 1/2 MOGUL UNILET TYPE C

MFG Item Number
BC250-A

BC250A Appleton Conduit Outlet Bodies, NEC 6x8x Series, 2 1/2 MOGUL UNILET TYPE C

MFG Item Number
BC250-A
Item Number
BC250A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, NEC 6x8x Series
Item #
BC250A
2 1/2 MOGUL UNILET TYPE C

NEC 6x8x Series Information

Appleton NEC 6x8x Mogul Conduit Outlet Bodies, Covers and Gaskets feature larger body sizes to facilitate the pulling of large and heavy conductors. They have specially designed raised cast covers that provide additional wiring area. These conduit bodies are ideal for pulling straight, 45 Degrees or 90 Degrees angle turns and/or making taps and splices.

Specifications

Specifications
Manufacturer Part Number BC250-A
Manufacturer Appleton
Product Series NEC 6x8x
Family Series Appleton Conduit Outlet Bodies, NEC 6x8x Series
Description Mogul UNILETS Type C NEC 8X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 2-1/2 IN, Length: 23-1/4 IN, Width: 4.63 IN, Height: 5.13 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, S
Style Mogul
Shape C
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 2-1/2 "
Composition Aluminum
Hazardous Location Yes
Approvals CSA, UL
Net Weight 11.78 lbs
Gross Weight 11.78 lbs