BC250G
Appleton Conduit Outlet Bodies, Spec 5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BC250G

Appleton Conduit Outlet Bodies, Spec 5 Series

BC250G

Appleton Conduit Outlet Bodies, Spec 5 Series
2-1/2 AND 3 IN CAST COND BDY CVR
MFG Item Number
BC250G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Spec 5 Series
Item #
BC250G
2-1/2 AND 3 IN CAST COND BDY CVR

Spec 5 Series Information

Specifications

Specifications
Manufacturer Part Number BC250G
Manufacturer Appleton
Product Series Spec 5
Family Series Appleton Conduit Outlet Bodies, Spec 5 Series
Description 2-1/2 AND 3 IN CAST COND BDY CVR
Gasket Included No
Connection Type Screw
Hub Size 2-1/2 ", 3 "
Composition Iron
Approvals CSA, UL
Comments Flat Top Design
Net Weight 2.83 lbs
Gross Weight 2.83 lbs