BC2S-S10-C
Panduit Cable Ties, Dome Top Clamp Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BC2S-S10-C Panduit Cable Ties, Dome Top Clamp Ties Series, Dome-Top BC2S-S10-C Locking Clamp Barb

MFG Item Number
BC2S-S10-C

BC2S-S10-C Panduit Cable Ties, Dome Top Clamp Ties Series, Dome-Top BC2S-S10-C Locking Clamp Barb

MFG Item Number
BC2S-S10-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Dome Top Clamp Ties Series
Item #
BC2S-S10-C
Dome-Top BC2S-S10-C Locking Clamp Barb

Dome Top Clamp Ties Series Information

  • For indoor use
  • UL Listed for use in plenum or air handling spaces per NEC
  • Weather Resistant material has greater resistance to damage caused by ultraviolet light, for indoor or outdoor use
  • Heat stabilized material for high temperature applications up to 239F (115C), for indoor use
  • Used to secure a cable bundle to another surface such as a control panel, communication rack, wall or ceiling
  • Design allows for bundling before or after screwing clamp in place
  • Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation

Specifications

Specifications
Manufacturer Part Number BC2S-S10-C
Manufacturer Panduit
Product Series Dome Top Clamp Ties
Family Series Panduit Cable Ties, Dome Top Clamp Ties Series
Description The BC2S-S10-C Dome-Top barb ty clamp tie, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the
Length 8.5 "
Nominal Length 8.5 "
Thickness 0.05 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Height 0.052 "
Width 0.185 "
Material Nylon
Color Natural
Heat Stabilized No
Plenum Rated Yes
Net Weight 0.44 lbs
Gross Weight 0.44 lbs