Red Dot Series Information
| Manufacturer Part Number | BC3-TB |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | Red Dot |
| Family Series | Thomas & Betts Conduit Outlet Bodies, Red Dot Series |
| Description | 1 Inch Mogul Conduit Outlet Body, Cover and Gasket, Thru-Feed, Body Material Gray Iron, Finish Electro Galvanized, Cover Material Gray Iron with Stainless Steel Cover Screws, Gasket Material Neoprene |
| Style | Mogul |
| Shape | C |
| Number of Hubs | 2 |
| Cover Included | Yes |
| Gasket Included | Yes |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 1 " |
| Composition | Iron Alloy |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 5.27 lbs |
| Gross Weight | 5.27 lbs |