Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Connectors
BC402
Blackburn, a T & B Brand Connectors
CU COMPCONN C-CRIMP 3/0-4/0 No6-No2
This item cannot be canceled or returned
Description
CU COMPCONN C-CRIMP 3/0-4/0 No6-No2
Specifications
Specifications
| Manufacturer Part Number |
BC402 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Connectors |
| Description |
C-Crimps Copper Compression Connector, Run: 3/0 Str - 4/0 Str, Tap 6 Sol - 2 Str, Length 1-1/16 Inches, Height 1-5/8 Inches |
| Approvals |
CSA, UL |
| Comments |
High Conductive Copper |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
BC402
Blackburn, a T & B Brand Connectors