Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BC442 Eaton's B-Line series Mechanical Support, BC442
MFG Item Number
78101118278
BC442 Eaton's B-Line series Mechanical Support, BC442
MFG Item Number
78101118278
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101118278 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BC442 |
| Type |
Rod Hanger |
| For Use With |
Bridle Ring, Threaded Rod |
| Mounting |
Clamp |
| Beam Flange Thickness |
1/8-5/8 " |
| Beam Type |
H-Beam |
| Threaded Rod Size |
1/4-20 |
| Approvals |
cULus |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.105 lbs |
BC442
Eaton's B-Line series Mechanical Support