Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Connectors
BC46-BB
Blackburn, a T & B Brand Connectors
CU COMPCONN C-CRIMP No6-No4 No6-No6
This item cannot be canceled or returned
Description
CU COMPCONN C-CRIMP No6-No4 No6-No6
Specifications
Specifications
| Manufacturer Part Number |
BC46-BB |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Connectors |
| Description |
C-Crimps Copper Compression Connector, Run: 6 Sol - 4 Str, Tap 6 Sol - 6 Str, Length 41/64 Inch, Height 3/4 Inch |
| Approvals |
CSA, UL |
| Comments |
High Conductive Copper |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
BC46-BB
Blackburn, a T & B Brand Connectors