Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BC5-M18-Y0X/S918
Item Number
BC5-M18-Y0X/S918
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
2006030 |
| Manufacturer |
Turck |
| Family Series |
Turck Sensors |
| Description |
Sensor, Capacitive |
| Diameter |
18 mm |
| Number of Wires |
2-Wire |
| DC Voltage |
8.2 VDC |
| Voltage |
8.2 VDC |
| Nominal Voltage |
12 VDC |
| Sensing Range |
5 mm |
| Connection Type |
Cable Connection |
| Output Type |
NAMUR |
| Status Indicator |
Yes |
| Composition |
Metallic |
| Enclosure |
IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
0.3 lbs |
BC5-M18-Y0X/S918
Turck Sensors