Series Information
| Manufacturer Part Number | 2503494 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Sensors |
| Description | Sensor, Capacitive |
| Diameter | 18 mm |
| Number of Wires | 3-Wire |
| DC Voltage | 10-65 VDC |
| Voltage | 10-65 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Sensing Range | 5 mm |
| Connection Type | Cable with M12 Connector |
| Output Type | PNP |
| Output Circuit | NO |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Enclosure | IP67 |
| Net Weight | 0.12 lbs |
| Gross Weight | 0.12 lbs |