BC5-S18-Y1X-0.2-RS4.21T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BC5-S18-Y1X-0.2-RS4.21T

Turck Sensors

BC5-S18-Y1X-0.2-RS4.21T

Turck Sensors
Sensor, Capacitive
Item Number
BC5-S18-Y1X-0.2-RS4.21T
MFG Item Number
2006090
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
BC5-S18-Y1X-0.2-RS4.21T
Sensor, Capacitive

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 2006090
Manufacturer Turck
Family Series Turck Sensors
Description Sensor, Capacitive
Diameter 18 mm
Number of Wires 2-Wire
DC Voltage 8.2 VDC
Voltage 8.2 VDC
Nominal Voltage 12 VDC
Sensing Range 5 mm
Connection Type Cable with M12 Connector
Output Type NAMUR
Status Indicator Yes
Composition Non-Metallic
Enclosure IP67
Net Weight 0 lbs
Gross Weight 0.1 lbs