Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BC50 Eaton's Bussmann series Fuses, BC Series, 50AMP 500V AC / 250V DC
BC50 Eaton's Bussmann series Fuses, BC Series, 50AMP 500V AC / 250V DC
This item cannot be canceled or returned
Description
1/10~30 Amps 600 Volts 1~3 Poles Panel Mount Various Terminal Types Bussmann BC series offer a variety of wire terminals including box lugs, pressure connectors, screw terminals, and quick connects. Optional DIN rail adapters are also available.
Specifications
Specifications
Manufacturer Part Number
BC50
Manufacturer
Eaton's Bussmann series
Product Series
BC
Family Series
Eaton's Bussmann series Fuses, BC Series
Description
Fuse-link, low voltage, 50 A, AC 500 V, DC 250 V, BS88, 21 x 114 mm, gL/gG, BS
Fuse Type
British Standard (BS88)
Current Rating
50 A
AC Voltage
500 VAC
DC Voltage
250 VDC
Characteristic
Semiconductor
Trip Indicator
No
Alarm Contacts
No
Package Type
Center Bolted
Net Weight
0.129 lbs
Gross Weight
0.129 lbs
BC50
Eaton's Bussmann series Fuses, BC Series