Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BC516 Cully-Minerallac Beam Clamps, BEAM CLAMP-SNAP ON/SPRNG STEEL
BC516 Cully-Minerallac Beam Clamps, BEAM CLAMP-SNAP ON/SPRNG STEEL
This item cannot be canceled or returned
Description
BEAM CLAMP-SNAP ON/SPRNG STEEL
Specifications
Specifications
| Manufacturer Part Number |
BC516 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Beam Clamps |
| Description |
BEAM CLAMP-SNAP ON/SPRNG STEEL |
| Composition |
Steel |
| Jaw Open |
0.5 " |
| Hole Size |
1/4-20 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BC516
Cully-Minerallac Beam Clamps