BC6-30-10-16

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BC6-30-10-16

ABB Contactors, BC6 Series

BC6-30-10-16

ABB Contactors, BC6 Series
BC6-30-10 MINI CONTACTOR 48VDC
MFG Item Number
BC6-30-10-16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, BC6 Series
Item #
BC6-30-10-16
BC6-30-10 MINI CONTACTOR 48VDC

BC6 Series Information

  • Miniature Contactor
  • UL Motor Switching (AC3): 4 Amps
  • 3 Poles, 4 Poles
  • Termination: Screw, Soldering Pin
  • General Purpose (AC1): 20 Amps
Miniature contactors with either screw or soldering pin termination. Have either three or four poles with a general purpose of 20 Amps. Can be used in a variety of industrial settings.


Specifications

Specifications
Manufacturer Part Number BC6-30-10-16
Manufacturer ABB
Product Series BC6
Family Series ABB Contactors, BC6 Series
Description The BC6-30-10 mini contactor is a compact 3 pole contactor with 1 auxiliary contact and screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential
Nominal Coil Voltage 48 VDC
Coil Voltage 48 VDC
Coil Type Magnetic
Poles 3NO
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 4 A
Net Weight 0.3856 lbs
Gross Weight 4.012 lbs