BC6-G
Ocal, a T & B Brand Conduit Outlet Bodies, BC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BC6-G

Ocal, a T & B Brand Conduit Outlet Bodies, BC Series

BC6-G

Ocal, a T & B Brand Conduit Outlet Bodies, BC Series
PVC CTD MOGUL COND BODY 2IN GRAY
MFG Item Number
BC6-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, BC Series
Item #
BC6-G
PVC CTD MOGUL COND BODY 2IN GRAY

BC Series Information

  • Mogul Fitting with Cover and Gasket
  • Pressure‑Sealing Sleeves Protect Connections
  • Available in Blue, Gray, or White
The BC Series install mogul fittings in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of installation, to provide the longer openings needed when pulling large conductors, to prevent sharp bends and kinks in large conductors or to provide more splicing space.

Specifications

Specifications
Manufacturer Part Number BC6-G
Manufacturer Ocal, a T & B Brand
Product Series BC
Family Series Ocal, a T & B Brand Conduit Outlet Bodies, BC Series
Description PVC Double-Coated Mogul Conduit Body, Straight, Pipe Size 2 Inch/53 Metric, Thru-Feed, Body and Cover Gray Iron with Electro Galvanized Finish, Iron, Dark Gray
Style Mogul
Shape BC
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 2 "
Composition Iron Alloy
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals CSA, UL
Comments Gray
Net Weight 12 lbs
Gross Weight 12 lbs