Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BC7-30-01-1.4 ABB Contactors, BC Series, CTR, 3P, 9.6A, 24V/1.4W, 1NC
MFG Item Number
BC7-30-01-1.4
BC7-30-01-1.4 ABB Contactors, BC Series, CTR, 3P, 9.6A, 24V/1.4W, 1NC
MFG Item Number
BC7-30-01-1.4
This item cannot be canceled or returned
Description
CTR, 3P, 9.6A, 24V/1.4W, 1NC
Contactor or Starter UPC Beginning with 401 or 66 Less Than 1 Square Foot Compact starters, contactors used for effectively starting circuits in a safe manner.
Specifications
Specifications
Manufacturer Part Number
BC7-30-01-1.4
Manufacturer
ABB
Product Series
BC
Family Series
ABB Contactors, BC Series
Description
The BC7-30-01 mini contactor is a compact 3 pole contactor with 1 auxiliary contact and screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential
Nominal Coil Voltage
24 VDC
Coil Voltage
24 VDC
Coil Type
Magnetic
Poles
3NO
Auxiliary Contact
1NC
Termination
Screw
General Purpose (AC1)
16 A
UL Motor Switching (AC3)
9.6 A
Net Weight
0.385 lbs
Gross Weight
4.012 lbs
BC7-30-01-1.4
ABB Contactors, BC Series