BC7-30-10-16

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BC7-30-10-16

ABB Contactors, BC7 Series

BC7-30-10-16

ABB Contactors, BC7 Series
CTR, 3P, 9.6A, 48VDC, 1NO
MFG Item Number
BC7-30-10-16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, BC7 Series
Item #
BC7-30-10-16
CTR, 3P, 9.6A, 48VDC, 1NO

BC7 Series Information

  • Miniature Control
  • Contactor
  • 3 Pole, 4 Pole
Miniature controls in the form of contactors. Available in a variety of voltages and sizes.

Specifications

Specifications
Manufacturer Part Number BC7-30-10-16
Manufacturer ABB
Product Series BC7
Family Series ABB Contactors, BC7 Series
Description The BC7-30-10 mini contactor is a compact 3 pole contactor with 1 auxiliary contact and screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential
Nominal Coil Voltage 48 VDC
Coil Voltage 48 VDC
Coil Type Magnetic
Poles 3NO
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 5.5 A
Net Weight 0.3856 lbs
Gross Weight 4.012 lbs