Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Contactors, BC7 Series
BC7-30-10-F01
ABB Contactors, BC7 Series
CTR, 3P, 9.6A, 24VDC, 1NO, QC
Item Number
BC7-30-10-F01
MFG Item Number
BC7-30-10-F-01
This item cannot be canceled or returned
Description
CTR, 3P, 9.6A, 24VDC, 1NO, QC
- Miniature Control
- Contactor
- 3 Pole, 4 Pole
Miniature controls in the form of contactors. Available in a variety of voltages and sizes.
Specifications
Specifications
| Manufacturer Part Number |
BC7-30-10-F-01 |
| Manufacturer |
ABB |
| Product Series |
BC7 |
| Family Series |
ABB Contactors, BC7 Series |
| Description |
CTR, 3P, 9.6A, 24VDC, 1NO, QC |
| Nominal Coil Voltage |
24 VDC |
| Coil Voltage |
24 VDC |
| Coil Type |
Magnetic |
| Poles |
3NO |
| Termination |
Flat Pin |
| General Purpose (AC1) |
20 A |
| UL Motor Switching (AC3) |
5.5 A |
| Net Weight |
0.355 lbs |
| Gross Weight |
0.46 lbs |
BC7-30-10-F01
ABB Contactors, BC7 Series