BC7-30-10-P1.4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BC7-30-10-P1.4 ABB Contactors, BC Series, Contactor

MFG Item Number
BC7-30-10-P-1.4

BC7-30-10-P1.4 ABB Contactors, BC Series, Contactor

MFG Item Number
BC7-30-10-P-1.4
Item Number
BC7-30-10-P1.4
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Contactors, BC Series
Item #
BC7-30-10-P1.4
Contactor

BC Series Information

  • Contactor or Starter
  • UPC Beginning with 401 or 66
  • Less Than 1 Square Foot

Compact starters, contactors used for effectively starting circuits in a safe manner.


Specifications

Specifications
Manufacturer Part Number BC7-30-10-P-1.4
Manufacturer ABB
Product Series BC
Family Series ABB Contactors, BC Series
Description Contactor
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Soldering Pin
General Purpose (AC1) 16 A
UL Motor Switching (AC3) 9.6 A
Net Weight 0.3912 lbs
Gross Weight 1 lb