BC7-40-00-07

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BC7-40-00-07 ABB Contactors, BC Series, BC7-40-00 MINI CONTACTOR 12VDC

MFG Item Number
BC7-40-00-07

BC7-40-00-07 ABB Contactors, BC Series, BC7-40-00 MINI CONTACTOR 12VDC

MFG Item Number
BC7-40-00-07
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, BC Series
Item #
BC7-40-00-07
BC7-40-00 MINI CONTACTOR 12VDC

BC Series Information

  • Contactor or Starter
  • UPC Beginning with 401 or 66
  • Less Than 1 Square Foot

Compact starters, contactors used for effectively starting circuits in a safe manner.


Specifications

Specifications
Manufacturer Part Number BC7-40-00-07
Manufacturer ABB
Product Series BC
Family Series ABB Contactors, BC Series
Description The BC7-40-00 mini contactor is a compact 4 pole contactor with screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings, commercial buildings
Nominal Coil Voltage 12 VDC
Coil Voltage 12 VDC
Coil Type Magnetic
Poles 4NO
Auxiliary Contact None
Termination Screw
General Purpose (AC1) 16 A
UL Motor Switching (AC3) 9.6 A
Net Weight 0.42 lbs
Gross Weight 4.012 lbs