Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BC79NP Catamount, a T & B Brand Terminals, NON-INS HD RING 16-14 3/8BH NKLPLTD
BC79NP Catamount, a T & B Brand Terminals, NON-INS HD RING 16-14 3/8BH NKLPLTD
This item cannot be canceled or returned
Description
NON-INS HD RING 16-14 3/8BH NKLPLTD
Specifications
Specifications
| Manufacturer Part Number |
BC79NP |
| Manufacturer |
Catamount, a T & B Brand |
| Family Series |
Catamount, a T & B Brand Terminals |
| Description |
Non-Insulated Heavy Duty Ring Terminal, Length 1.09 Inches, Width .63 Inches, Bolt Hole 3/8 Inch, Wire Range 16-14 AWG Heavy Duty, Copper, Nickel Plated, 500 Pack |
| Terminal Type |
Ring |
| Wire Size Range |
16-14 AWG |
| Insulated |
Non-Insulated |
| Color |
Gray |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
3/8 " |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
BC79NP
Catamount, a T & B Brand Terminals