Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BC86 Catamount, a T & B Brand Terminals, NONINS RNG TRM HVYDTY 16-14 BOLTNo8
BC86 Catamount, a T & B Brand Terminals, NONINS RNG TRM HVYDTY 16-14 BOLTNo8
This item cannot be canceled or returned
Description
NONINS RNG TRM HVYDTY 16-14 BOLTNo8
Specifications
Specifications
Manufacturer Part Number
BC86
Manufacturer
Catamount, a T & B Brand
Family Series
Catamount, a T & B Brand Terminals
Description
Non-Insulated Heavy Duty Ring Terminal, Length .87 Inches, Width .39 Inches, Bolt Hole 8, Wire Range 16-14 AWG Heavy Duty, Copper, Tin Plated, 500 Pack
Terminal Type
Ring
Wire Size Range
16-14 AWG
Insulated
Non-Insulated
Color
Gray
Material
Copper
Plating Material
Tin
Stud Size
#8
Maximum Temperature
302 °F
Approvals
CSA, UL
Net Weight
0.01 lbs
Gross Weight
0.01 lbs
BC86
Catamount, a T & B Brand Terminals