Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BC916KC1234 Cully-Minerallac Conduit Mounts, BEAM CLAMP W/KOMBO CLIP
MFG Item Number
BC916KC1234
BC916KC1234 Cully-Minerallac Conduit Mounts, BEAM CLAMP W/KOMBO CLIP
MFG Item Number
BC916KC1234
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BC916KC1234 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Conduit Mounts |
| Description |
BEAM CLAMP W/KOMBO CLIP |
| Type |
Flexible Conduit |
| Composition |
Steel |
| Style |
Clamp |
| Rigid Size (in) |
1/2 ", 3/4 " |
| Comments |
Clip Fits 1/2 and 3/4 " Conduit |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BC916KC1234
Cully-Minerallac Conduit Mounts