Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | WEG Electric |
|---|---|
| Family Series | WEG Electric Relays |
| Manufacturer Part Number | BCA-105V18 |
| Description | Coil Volt 120VAC |
| Type | Coil |
| Coil Voltage | 120 VAC |
| Contacts | Screw |
| Net Weight | 0.352 lbs |
| Gross Weight | 0.352 lbs |